Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 08125
Zoro # G902513742
product price: $32.89
/pk 100, $0.33/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Sub-Brand Tapcon
- Material Steel
- Finish Blue Ruspert
- Type Masonry Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 08125
- Zoro # G902513742
- UPC # 738287081251
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 3/4 in |
Thread Length | Full |
Drill Size | 5/32" |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 5/16x2 L, PK10 (5BY80)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1/4in Grade 18-8 Stainless Steel 10PK (9184050)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 25 PK (U51060.037.0200)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (04150)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08133)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 100 PK (08131)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (08135)
- RED HEAD Concrete Screw, 5/16" Dia., Swivel Head, Steel Zinc, 10 PK (51937)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 100 PK (08134)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (08128)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 20 PK (PFM1411720)
- Red Head Concrete Anchor Screws