Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 08124
Zoro # G102513771
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Sub-Brand Tapcon
- Material Steel
- Finish Blue Ruspert
- Drill Size 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # 08124
- Zoro # G102513771
- UPC # 738287081244
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 1 1/4 in |
Drill Size | 5/32" |
Thread Length | Full |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Black Oxide, 55/64 in Ht, 5 PK (U04180.100.0003)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 50 PK (U04100.037.0175)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 50 PK (00859)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (141540)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08133)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (08128)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 100 PK (08131)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 3 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3378907)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (LDT-1230)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1-3/4" L, 410 Stainless Steel Zinc Plated, 100 PK (3374907)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4" L, 410 Stainless Steel 50 PK (50779)
- Red Head Concrete Anchor Screws