Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 08120
Zoro # G802513798
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 3 1/4 in
- Sub-Brand Tapcon
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # 08120
- Zoro # G802513798
- UPC # 738287081206
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 1/4 in |
Thread Length | Partial |
Drill Size | 3/16" |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Hex |
Drive Type | Slotted |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, 11, Cup, 3in, PK5 (U07840.062.0300)
- ZORO SELECT Spring Pin, Slot, 5/16x5/64 L, Pk100 (5BU77)
- TE-CO Double-End Threaded Rod, 5/8"-11 Thread to 5/8"-11 Thread, 1 ft, Steel, Black Oxide, 2 PK (40817)
- ZORO SELECT #10-32 x 7/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2AB97)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 5 in L, Steel Zinc Plated, 10 PK (LDT-5850)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 4" L, 410 Stainless Steel Zinc Plated, 50 PK (SLDT-3840)
- RED HEAD Large Diameter Tapcon Concrete Screw, 5/8" Dia., Hex, 3 in L, Steel Zinc Plated, 10 PK (LDT-5830)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 5" L, Steel Zinc Plated, 25 PK (LDT-1250)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08111)
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 3" L, 410 Stainless Steel Plain, 50 PK (SLDT-3830)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 3 in L, Steel Zinc Plated, 750 PK (1248ABPP)
- Red Head Anchor Screws