Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4" L, 410 Stainless Steel 50 PK
Mfr # 50779
Zoro # G102513573
product price: $90.55
/pk 50, $1.81/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 2-1/4"
- Sub-Brand Tapcon
- Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 50779
- Zoro # G102513573
- UPC # 738287507799
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Thread Length | Partial |
Drill Size | 3/16" |
Diameter 1 | 1/4" |
Diameter 2 | 11/32" |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | 410 Stainless Steel |
Head Type | Hex |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
dia3 | 13/32" |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51000.080.0070)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0087)
- NEWPORT FASTENERS Sheet Metal Screw, #12 x 3/4 in, Black Oxide Steel Pan Head Phillips Drive, 5000 PK (680823)
- ZORO SELECT Hex Weld Nut, M4-0.70, Steel, 3 1/2 mm Wd, 9 51/64 mm Lg, 3.50 mm Ht, 100 PK (M14020.040.0001)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, Steel Zinc Plated, 50 PK (08864)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Climaseal Coated, 100 PK (08136)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 10 PK (09393)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (08128)
- RED HEAD Tapcon Concrete Screw, 3/4" Dia., Hex, 4 1/2 in L, Steel Zinc Plated, 10 PK (09397)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel 50 PK (50782)
- DEWALT 3/16in x 1-1/4in UltraCon+ Concrete Screw Anchors, Hex Washer, Gimlet (DEW DFM12700B)
- Red Head Concrete Anchor Screws