Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, 410 Stainless Steel 50 PK
Mfr # 50777
Zoro # G602513660
product price: $65.29
/pk 50, $1.31/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Overall Length 1-1/4"
- Sub-Brand Tapcon
- Material 410 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 50777
- Zoro # G602513660
- UPC # 738287507775
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/4" |
Drill Size | 3/16" |
Thread Length | Full |
Diameter 1 | 1/4" |
Diameter 2 | 11/32" |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | 410 Stainless Steel |
Head Type | Hex |
Type | Masonry Screw |
Thread Type | Coarse |
dia3 | 13/32" |
Hardness | 410 |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 5 mm W, 8 mm H (WWG3008051000)
- ZORO SELECT Square Rivet Washer, 1/8 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.012.0050)
- EZ ANCOR E-Z Ancor Screw Anchor, 1-1/4" L, 4 PK (29503)
- ZORO SELECT #6-32 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0200)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Climaseal Coated, 100 PK (08137)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (50786)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Hex, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08111)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 6 in L, Carbon Steel Blue Climaseal, 100 PK (3205407)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel 50 PK (50782)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 3" L, Steel Zinc Plated, 50 PK (LDT-3830)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 5" L, Steel Zinc Plated, 40 PK (LDT-3850)
- Red Head Anchor Screws