Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Climaseal Coated, 100 PK
Mfr # 08136
Zoro # G102513566
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Sub-Brand Tapcon
- Material Steel
- Finish Climaseal Coated
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # 08136
- Zoro # G102513566
- UPC # 738287081367
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 3/4 in |
Thread Length | Partial |
Drill Size | 3/16" |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Climaseal Coated |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 1/2 in Lg (TSI-100050S0-025P)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 3 PK (37548)
- ZORO SELECT Thread Cutting Screw, M3-1.34 x 5 mm, Zinc Plated Steel Pan Head Torx Drive, 5000 PK (M35PTTP)
- ZORO SELECT Fully Threaded Stud, 1-1/2"-6, 3 ft, Steel, Grade 8, Plain Finish (2022963)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Climaseal Coated, 100 PK (08137)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, 410 Stainless Steel 50 PK (50778)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 5 in L, Steel Zinc Plated, 25 PK (08869)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 100 PK (08131)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 3" L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1230)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 5" L, Steel Zinc Plated, 25 PK (LDT-1250)
- KANEBRIDGE Masonry Screw, Hex, Blue Perma Seal (1420CNSW)
- Red Head Concrete Anchor Screws