Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, 410 Stainless Steel 50 PK
Mfr # 50788
Zoro # G102513788
product price: $117.99
/pk 50, $2.36/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 1/4"
- Sub-Brand Tapcon
- Material 410 Stainless Steel
- Drill Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 50788
- Zoro # G102513788
- UPC # 738287507881
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 3/4 in |
Drill Size | 3/16" |
Thread Length | Partial |
Diameter 1 | 1/4" |
Diameter 2 | 29/64" |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | 410 Stainless Steel |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Thread Type | Coarse |
Hardness | 410 |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U39350.006.0062)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 3 in Shank, 1-3/16 in ID, Steel, Plain (K2025-3-SS)
- HERITAGE Standard Clevis Pin, 5/16 in Pin Dia (CLPS6-0312-4000)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 130 mm L, 25 PK (M04100.120.0130)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (50786)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (50784)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 4 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1240)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 2-1/2" L, Steel Zinc Plated, 50 PK (LDT-3824)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 5 in L, Steel Zinc Plated, 25 PK (08869)
- RED HEAD Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK (35205)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 25 PK (U70520.050.0400)
- Red Head Anchor Screws