Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK
Mfr # 08135
Zoro # G402513563
product price: $58.19
/pk 100, $0.58/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Brick; Block
- Sub-Brand Tapcon
- Material Steel
- Finish Blue Ruspert
- Drill Size 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 08135
- Zoro # G402513563
- UPC # 738287081350
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3 1/4 in |
Drill Size | 3/16" |
Thread Length | Partial |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Blue Ruspert |
Head Type | Flat |
Drive Type | Phillips |
Type | Masonry Screw |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40705)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.056.3600)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.528 in Flange Dia., 0.615 in L, Steel, 25 PK (CAT2-3118-25)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Hex Head Hex Drive, 50 PK (53627)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (08133)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Ruspert, 100 PK (08131)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (08124)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 2-1/4" L, 410 Stainless Steel 50 PK (50779)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-1/4" L, 410 Stainless Steel 50 PK (50777)
- RED HEAD Concrete Screw, 5/16" Dia., Vertical, 1-3/4" L, Steel Zinc Plated, 25 PK (51935)
- HILLMAN Tapper 3/16 x 2-3/4 inch (41568)
- Red Head Concrete Anchor Screws