Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK
Mfr # 08868
Zoro # G302513779
product price: $105.99
/pk 25, $4.24/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Sub-Brand Tapcon
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 08868
- Zoro # G302513779
- UPC # 738287088687
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4" |
Drill Size | 7/16" |
Thread Length | Partial |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Type | Masonry Screw |
Style | LDT |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Class 10.9, M10 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (K0871.510X20)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.016.0087)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01062.050.0500)
- NELSON STUD WELDING Weld Stud, #6-32, 3/8 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-217-G100)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 5 in L, Steel Zinc Plated, 25 PK (08869)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (08867)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (50088)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 5 in L, Steel Climaseal Coated, 100 PK (08123)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 6 in L, Carbon Steel Blue Climaseal, 100 PK (3205407)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3371907)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK (51216)
- Red Head Anchor Screws