Shop All Concrete Anchor Screws
Red Head
Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK
Mfr # 08867
Zoro # G402513808
product price: $84.15
/pk 25, $3.37/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Sub-Brand Tapcon
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 08867
- Zoro # G402513808
- UPC # 738287088670
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 3 in |
Thread Length | Partial |
Drill Size | 7/16" |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | Tapcon |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Type | Masonry Screw |
Style | LDT |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-7/16 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (313207KWS4)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0250)
- ZORO SELECT Spring Nut, M10-1.50, U Shape, Steel, Phosphate Finish, 25 PK (5558PK)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Brass, Not Graded, Plain Finish (BR.00803203.PL.DAR)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (50088)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 5 in L, Steel Zinc Plated, 25 PK (08869)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 4" L, Steel Zinc Plated, 25 PK (08868)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Climaseal Coated, 100 PK (08121)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 4 1/2 in L, Steel Zinc Plated, 10 PK (LDT-3444)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 6-1/4" L, Steel Zinc Plated, 10 PK (LDT-3462)
- ZORO SELECT Concrete Screw, #10-16 Dia., Flat, 2 in L, Steel Black Oxide, 2000 PK (1032ABPFB)
- Red Head Concrete Anchor Screws