Shop All Sleeve Anchors
Red Head
Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK
Mfr # 50357
Zoro # G402508767
original price:
$37.69
10% off
new price: $33.75
/pk 50, $0.68/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Overall Length 3"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 50357
- Zoro # G402508767
- UPC # 738287503579
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 3" |
Drill Bit Size | 3/8" |
Thread Size | 3/8"-16 |
Diameter | 3/8" |
Length 1 | 3" |
Drill Size | 3/8" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Application | Concrete |
Type | Sleeve Anchor |
Style | Red Head |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 1 in H, Carbon Steel (WWG360375100012)
- NELSON STUD WELDING Weld Stud, 5/16"-18, 1 1/2 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-336-G100)
- HERITAGE Lynch Pin, 5/16"x2-1/16", Zinc Yellow (LP-312-2062)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2250 PK (0648CPG)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (FS-3840)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 25 PK (HN-1222)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (SFS-3840)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (HN-3830)
- RED HEAD Dynabolt Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (HN-5842)
- RED HEAD Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 25 PK (50361)
- RED HEAD Sleeve Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 25 PK (50362)
- Red Head Sleeve Anchors