Shop All Sleeve Anchors
Red Head
Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK
Mfr # 50360
Zoro # G302508768
product price: $44.29
/pk 25, $1.77/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Overall Length 4"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 50360
- Zoro # G302508768
- UPC # 738287503609
- Country of Origin United States
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4" |
Drill Bit Size | 1/2" |
Thread Size | 1/2"-13 |
Diameter | 1/2" |
Length 1 | 4" |
Drill Size | 1/2" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Application | Concrete |
Style | Red Head |
Type | Sleeve Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE 8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGSTPD1)
- ZORO SELECT M3-0.50 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 50 PK (M55300.030.0016)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (4RDN7)
- ITW Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Truss Head Phillips Drive, 200 PK (21504)
- RED HEAD Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (50356)
- RED HEAD Sleeve Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 25 PK (50362)
- RED HEAD Dynabolt Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (HN-5842)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 4" L, Carbon Steel Zinc Plated, 25 PK (HN-1240)
- RED HEAD Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 25 PK (50361)
- RED HEAD Dynabolt Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (HN-1230)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc Plated, 25 PK (05038S-PWR)
- Red Head Concrete Anchors