Shop All Sleeve Anchors
This Product is Discontinued
Red Head
Sleeve Anchor, 100 PK (Discontinued)
Mfr # HN-1614
Zoro # G2369193
This Product is Discontinued
Key Features
Hex Head
External Hex Drive
- Compatible Material Brick
- Anchor Diameter 5/16 in
- Overall Length 1 1/2 in
- Finish Zinc Plated
- Drill Bit Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # HN-1614
- Zoro # G2369193
- UPC # 662520021394
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/16 in |
Overall Length | 1 1/2 in |
Drill Bit Size | 5/16 in |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 2 in |
Anchor Length | 1 1/2 in |
Anchor Dia. | 5/16 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 5/16 in, Overall Length 1 1/2 in, Thread Size 1/4 In.-20, Drive Type External Hex, Head Type Hex, Material Steel, Finish Zinc Plated, Drill Bit Size 5/16 in, Compatible Material Brick, Minimum Installation Torque 8 ft-lb, Maximum Installation Torque 8 ft-lb, Minimum Installation Depth 2 in, Maximum Material Thickness 1/4 in, Maximum Ultimate Shear Strength 2,400 lb, Maximum Ultimate Tension Strength 2,600 lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.