Shop All Drive Pin Anchors
Red Head
Nail Drive Anchor, 1/4" Dia., 1" L, 50 PK
Mfr # 35300
Zoro # G909986044
product price: $41.59
/pk 50, $0.83/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 35300
- Zoro # G909986044
- UPC # 92097353008
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Details
Item | Nail Drive Anchor |
Description
Red Head, 50 Pack, 1/4 in. x 1 in. Hammer Set Nail Drive Anchors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M10-1.25 (3521-10.00K)
- PRIME-LINE Machine Screw Nut, M4-0.70, Stainless Steel, Not Graded, Plain, 25 PK (9120305)
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 35 mm L, 50 PK (M04132.120.0035)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated (35305)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 50 PK (35303)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated (35303)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (04069)
- DEWALT Spike Nail Drive Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (05530-PWR)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 5/16" L, Aluminum 1000 PK (05312ACSS)
- HILLMAN Strike Anchor, 3/8 in Dia, 4-3/4 in L, Steel, Yellow Dichromate (375682)
- Red Head Drive Pin Anchors