Shop All Drive Pin Anchors
Red Head
Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 50 PK
Mfr # 35303
Zoro # G109986028
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Material Steel
- Finish Zinc Plated
- Head Style Mushroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # 35303
- Zoro # G109986028
- UPC # 92097353039
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-1/2" |
Details
Item | Nail Drive Anchor |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Steel |
Finish | Zinc Plated |
Head Style | Mushroom |
Description
ANCHIOR MSORY HAMMER 1/4X1-1/2For fastening applications in concrete, block and brick. For brackets, drywall track, gutters and down spouts, electrical boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1-1/8" L, PK100 (WWG-BPXZ-2306)
- RED HEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Steel 25 PK (12373)
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (FL-132-HI-PK50)
- ZORO SELECT #10-32 x 1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0026)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated (35305)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated (35303)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1" L, 50 PK (35300)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Zinc Plated, 100 PK (02846-PWR)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70652.025.0400)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Plain, 25 PK (06650-PWR)
- ZORO SELECT Tire Wire Pin Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (1420ADSPR)
- Red Head Concrete Anchors