Shop All Spray Applicator Guns & Accessories
Red Head
Manual Tool for G5P-30 and C6P-30
Mfr # D102
Zoro # G502203944
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. C6P-30, G5P-30
- Application For Use With Adhesive
- Anchor Material Epoxy
- Contains 1 Each
- Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # D102
- Zoro # G502203944
- UPC # 662520003406
- Country of Origin China
- Category Spray Applicator Guns & Accessories
Dimensions
Dia. | 6 in |
Length | 9 in |
Diameter | 6 in |
Overall Length | 15 in |
Overall Diameter | 6 in |
Details
Item | Dispensing Tool |
For Use With | Mfr. No. C6P-30, G5P-30 |
Application | For Use With Adhesive |
Anchor Material | Epoxy |
Contains | 1 Each |
Accessory Type | Dispensing Tool |
Product Type | Adhesive Dispenser |
Compatible with Manufacturer Model Number | C6P-30 |
Compatible with Manufacturer Part Number | C6P-30 |
Compatible Manufacturer Part Number | C6P-30 |
Compatible Manufacturer Model Number | C6P-30 |
Compatible with Manufacturer Model Number [NEW] | C6P-30 |
Series | C6+ |
Compatible Anchor Type | Adhesive Anchors |
For Use with Mfr. Model Number | C6P-30 |
For Use With Mfr. Model Number | C6P-30 |
Description
Dispensing Tool, Product Type Adhesive Dispenser, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size Not Applicable, Overall Length 15 in, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter 6 in, Compatible with Manufacturer Model Number C6P-30, Series C6+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Pipe Repair Wrap, 2"W x 72"L, Gray (38572)
- TAPECASE Masking Tape, Dark Green, 1/4 In. x 18 Yd. (M Series)
- 3M Foil Tape, Copper, 1.5" x 36 yd. (1126)
- 3M Foil Tape, 2 In. x 6 Yd., Shiny Silver (1120)
- RED HEAD Manual Tool for C6 and G5 15oz (D100)
- RED HEAD Battery Tool for A7 28oz, C6 and G5 30oz (A300)
- RED HEAD Battery Dispenser for C6 and G5 15oz (D300)
- HANDI-FOAM Handi Gun Hose Assembly, 15 ft. (F66210)
- TODOL Spray Applicator Gun, Black, 7 in, Metal (PURSHOOTER)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Stainless Steel (PT08-0603)
- DAP Foam Applicator, Threaded Connection, SS (7565070235)
- Red Head Spray Applicator Guns & Accessories