Shop All Spray Applicator Guns & Accessories
Red Head
Manual Tool for C6 and G5 15oz
Mfr # D100
Zoro # G802203941
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. C6P-15, G5P-15
- Contains 1 Each
- Anchor Material Epoxy
- Length 15 in
- Application For Use With Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # D100
- Zoro # G802203941
- UPC # 662520003345
- Country of Origin China
- Category Spray Applicator Guns & Accessories
Dimensions
Length | 15 in |
Dia. | 6 1/4 in |
Diameter | 6 1/4 in |
Overall Length | 15 in |
Overall Diameter | 6.25 in |
Details
Item | Dispensing Tool |
For Use With | Mfr. No. C6P-15, G5P-15 |
Contains | 1 Each |
Anchor Material | Epoxy |
Application | For Use With Adhesive |
Accessory Type | Dispensing Tool |
Product Type | Adhesive Dispenser |
Compatible Manufacturer Part Number | C6P-15 |
Compatible with Manufacturer Model Number | C6P-15 |
Compatible with Manufacturer Part Number | C6P-15 |
Compatible Manufacturer Model Number | C6P-15 |
Compatible with Manufacturer Model Number [NEW] | C6P-15 |
Compatible Anchor Type | Adhesive Anchors |
Series | C6+ |
For Use with Mfr. Model Number | C6P-15 |
For Use With Mfr. Model Number | C6P-15 |
Description
Dispensing Tool, Product Type Adhesive Dispenser, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size Not Applicable, Overall Length 15 in, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter 6.25 in, Compatible with Manufacturer Model Number C6P-15, Series C6+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Electrical Tape, 30 mil, 1-1/2"x 30 ft., PK12 (130C-1-1/2x30FT)
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Biscuit, Acrylic Polymer Base (18899)
- TAPECASE Cloth Tape, 1/4 In x 5 yd, 12 mil, Tan (15C731)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 3/4 In. Wide x 36 Yards Long, Amber (PPTDE-3/4)
- RED HEAD Battery Tool for A7 28oz, C6 and G5 30oz (A300)
- RED HEAD Manual Tool for G5P-30 and C6P-30 (D102)
- RED HEAD Battery Dispenser for C6 and G5 15oz (D300)
- FASTCAP Glue Dispenser, Yellow/White, 16 oz, Plastic (GB.GLUBOT)
- 3M Spray Applicator Gun, Silver, Standard (CYL HDWE)
- HANDI-FOAM Dispensing Unit, For Sealant, 7 In (F61077G)
- APPLICHEM ADJUSTABLE SPRAY GUN for P390-22 (M120)
- Red Head Spray Applicator Guns & Accessories