Shop All Adhesive Anchor Accessories
Red Head
HB Wire Mesh Screen, 3.5 in L, 1/2 in Dia.
Mfr # HB12-312
Zoro # G3385295
original price:
$8.45
13% off
new price: $7.29
/ea
Not eligible for select promotions
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.5 in
- Compatible Material Block, Brick
- Overall Diameter 1/2 in
- Material Stainless Steel
- Compatible Anchor Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # HB12-312
- Zoro # G3385295
- UPC # 662520028263
- Country of Origin United States
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 3.5 in |
Overall Diameter | 1/2 in |
Compatible Anchor Diameter | 1/2 in |
Hole Dia. | 5/8 in |
Tube Diameter | 0.5 in |
Tube Length | 3 1/2 in |
Compatible Hole Diameter | 0.625 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Wire Mesh Screen |
Compatible Material | Block, Brick |
Material | Stainless Steel |
Sub-Brand | HB |
Application | For Epoxy Injection System, Holds Epoxy Intact Until Rod is Inserted, With External Tab for Ease of Injection |
For Use With | Mfr. No. ESK-401 |
Series | HB |
Ultimate Shear Strength | 4,467 lb |
Ultimate Tension Strength | 2,458 lb |
Product Type | Screen Tube |
Compatible Adhesive Manufacturer Model Number | ESK-401 |
Compatible Anchor Type | Adhesive Anchors |
Description
Epoxy Anchor Screen, Material Stainless Steel, Tube Length 3 1/2 in, Tube Diameter 0.5 in, Ultimate Shear Strength 4,467 lb, Ultimate Tension Strength 2,458 lb, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Adhesive Grainger Part Number 4VM52, Compatible Adhesive Manufacturer Model Number ESK-401, Compatible Anchor Diameter 1/2 in, Compatible Hole Diameter 0.625 in, Compatible Material Block, Brick, Series HB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0062)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 25 PK (SBIA0620125USA-025BX)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 7/8"-9 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (8E-B7MACH)
- MIDWEST FASTENER Coupling Nut, 7/16"-20, Steel, Zinc Plated, 1-1/4 in Lg, 16 PK (53769)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- RED HEAD HBP Wire Mesh Screen, 6 in L, 1/2 in Dia. (HBP12-6)
- RED HEAD Epcon Mixing Nozzle, 12 in L, 1-3/4 in Dia. (S55)
- RED HEAD Epcon Mixing Nozzle, 6.375 in L, 5/8 in Dia. (E55)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A102-V3)
- RED HEAD Epcon Mixing Nozzle, 10 in L, 1/2 in Dia. (A24S)
- MKT FASTENING Mixing Nozzle, 8.5 in L, 1 in Dia. (7521026)
- Red Head Adhesive Anchor Accessories