Shop All Adhesive Anchor Accessories
Red Head
HB Wire Mesh Screen, 10 in L, 5/8 in Dia., 40 PK
Mfr # HBP58-10
Zoro # G4306644
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Overall Diameter 5/8 in
- Material Nylon
- For Use With Epcon Adhesives
- Inside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # HBP58-10
- Zoro # G4306644
- Country of Origin United States
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 10 in |
Overall Diameter | 5/8 in |
Inside Dia. | 5/8 in |
Tube Length | 10 in |
Tube Diameter | 0.625 in |
Compatible Anchor Diameter | 5/8 in |
Details
Item | Wire Mesh Screen |
Material | Nylon |
For Use With | Epcon Adhesives |
Features | Added Structure, Security During Epoxy Anchor Installations |
Sub-Brand | HB |
Compatible Anchor Type | Adhesive Anchors |
Series | HBP |
Ultimate Tension Strength | 2,647 lb |
Product Type | Screen Tube |
Compatible Material | Block, Brick |
Ultimate Shear Strength | 3,578 lb |
Description
Screen Tube, Material Nylon, Tube Length 10 in, Tube Diameter 0.625 in, Ultimate Shear Strength 3,578 lb, Ultimate Tension Strength 2,647 lb, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 5/8 in, Compatible Material Block, Brick, Features Added Structure, Security During Epoxy Anchor Installations, Series HBP, Package Quantity 40
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Steel Black Oxide Finish, 5 PK (Z8844)
- ITW BRANDS Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive (21332)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.75 in L, Stainless Steel Body, 25 PK (41F0812-EA-25)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.025.0087)
- RED HEAD Epcon Mixing Nozzle, 12 in L, 1-3/4 in Dia. (S55)
- RED HEAD HB Wire Mesh Screen, 6 in L, 1/4 in Dia., 50 PK (HB14-6)
- RED HEAD HBP Wire Mesh Screen, 6 in L, 1/2 in Dia. (HBP12-6)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- RED HEAD Epcon Mixing Nozzle, 10 in L, 1/2 in Dia. (A24S)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/4 in Dia., 20 PK (HBP34-10)
- ZORO SELECT Wire Brush, 8.125 in L, 5/8 in Dia. (11M974)
- Red Head Adhesive Anchors & Accessories