Shop All Adhesive Anchor Accessories
Red Head
HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK
Mfr # HBP38-10
Zoro # G4306635
product price: $116.99
/pk 25, $4.68/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Overall Diameter 3/8 in
- Material Nylon
- For Use With Epcon Adhesives
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # HBP38-10
- Zoro # G4306635
- Country of Origin United States
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 10 in |
Overall Diameter | 3/8 in |
Inside Dia. | 3/8 in |
Tube Diameter | 0.375 in |
Compatible Anchor Diameter | 3/8 in |
Tube Length | 10 in |
Details
Item | Wire Mesh Screen |
Material | Nylon |
For Use With | Epcon Adhesives |
Features | Added Structure, Security During Epoxy Anchor Installations |
Sub-Brand | HB |
Ultimate Shear Strength | 2,668 lb |
Series | HBP |
Compatible Material | Block, Brick |
Compatible Anchor Type | Adhesive Anchors |
Ultimate Tension Strength | 2,360 lb |
Product Type | Screen Tube |
Description
Screen Tube, Material Nylon, Tube Length 10 in, Tube Diameter 0.375 in, Ultimate Shear Strength 2,668 lb, Ultimate Tension Strength 2,360 lb, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 3/8 in, Compatible Material Block, Brick, Features Added Structure, Security During Epoxy Anchor Installations, Series HBP, Package Quantity 25
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38093.100.0001)
- ZORO SELECT Spring Nut, #14, U Shape, Steel, Phosphate Finish, 25 PK (5753PK)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 2-1/2" L, Steel, 4 PK (GCPT56212)
- G.L. HUYETT Dowel Pin Pullout, 5/16 x 2-1/2mm, AS PL (DOWP-312-2500)
- RED HEAD Epcon Mixing Nozzle, 12 in L, 1-3/4 in Dia. (S55)
- RED HEAD HB Wire Mesh Screen, 6 in L, 1/4 in Dia., 50 PK (HB14-6)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/4 in Dia., 20 PK (HBP34-10)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A100)
- RED HEAD HB Wire Mesh Screen, 10 in L, 5/8 in Dia., 40 PK (HBP58-10)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A102-V3)
- MKT FASTENING Liquid Roc Adhesive Anchor Capsule, 11 3/4 in L, 7/8 in Dia., 6 PK (3214000)
- Red Head Adhesive Anchors & Accessories