Shop All Adhesive Anchor Accessories
Red Head
HB Wire Mesh Screen, 10 in L, 1/4 in Dia., 50 PK
Mfr # HB14-10
Zoro # G4306565
product price: $349.99
/pk 50, $7.00/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Overall Diameter 1/4 in
- Material Stainless Steel
- Inside Dia. 1/4 in
- For Use With Epcon Adhesives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # HB14-10
- Zoro # G4306565
- UPC # 094716104992
- Country of Origin United States
- Category Adhesive Anchor Accessories
Dimensions
Overall Length | 10 in |
Overall Diameter | 1/4 in |
Inside Dia. | 1/4 in |
Tube Length | 10 in |
Compatible Anchor Diameter | 1/4 in |
Tube Diameter | 0.25 in |
Details
Item | Wire Mesh Screen |
Material | Stainless Steel |
For Use With | Epcon Adhesives |
Features | Added Structure, Security During Epoxy Anchor Installations |
Sub-Brand | HB |
Ultimate Tension Strength | 2,072 lb |
Compatible Material | Block, Brick |
Ultimate Shear Strength | 2,264 lb |
Compatible Anchor Type | Adhesive Anchors |
Product Type | Screen Tube |
Series | HB |
Description
Screen Tube, Material Stainless Steel, Tube Length 10 in, Tube Diameter 0.25 in, Ultimate Shear Strength 2,264 lb, Ultimate Tension Strength 2,072 lb, Compatible Anchor Type Adhesive Anchors, Product Type Screen Tube, Compatible Anchor Diameter 1/4 in, Compatible Material Block, Brick, Features Added Structure, Security During Epoxy Anchor Installations, Series HB, Package Quantity 50
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.025.0150)
- BUILDRIGHT Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 243 PK (08857)
- MIDWEST FASTENER Hex Nut, M10-1.50, Steel, Class 10, Plain, 30 PK (73966)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 50 PK (Z0452)
- RED HEAD Epcon Acrylic Adhesive Dispenser, 18 in L, 6 in Dia. (A100)
- RED HEAD Epcon Mixing Nozzle, 6.375 in L, 5/8 in Dia. (E55)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/4 in Dia., 20 PK (HBP34-10)
- RED HEAD Epcon Mixing Nozzle, 12 in L, 1-3/4 in Dia. (S55)
- RED HEAD HB Wire Mesh Screen, 6 in L, 1/4 in Dia., 50 PK (HB14-6)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- MKT FASTENING Wire Mesh Screen, 6 in L, 1/2 in Dia. (7708924)
- Red Head Adhesive Anchors & Accessories