Shop All Concrete Anchor Screws
Red Head
Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK
Mfr # 35205
Zoro # G909431537
product price: $25.25
/pk 15, $1.68/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick; Block
- Sub-Brand Hammer-Set
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # 35205
- Zoro # G909431537
- UPC # 92097352056
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Sub-Brand | Hammer-Set |
Material | Steel |
Finish | Zinc Plated |
Description
The Hammer-Set anchor is a mechanical drive anchor consisting of a zinc die cast expansion body and zinc plated steel expander drive pin. Hammer-Set anchors are medium-duty anchors designed for a variety of fastening applications in concrete, block and brick. Use Hammer-Set anchors to attach drywall track, electrical boxes and clips, flashing, lumber and more.Works in concrete, block and brickGreat for fastening electric boxes, conduit clips, roof flashing, plywood and 2 x lumberFast, easy installationInstall through material to be fastenedLow profile mushroom headFor indoor and outdoor useNot for use in overhead applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07400.060.0016)
- DISCO Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L (11489PK)
- KOHLER Lock Nut, 1 1/16-20 Uns (20496)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Aluminum Body, 50 PK (30A0832-EA-50)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 6-1/4" L, Steel Zinc Plated, 10 PK (LDT-3462)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (08124)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 1 3/4 in L, 410 Stainless Steel 50 PK (50784)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (50786)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 100 PK (08135)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/4" Dia., Hex, 4 1/2 in L, Steel Zinc Plated, 10 PK (LDT-3444)
- COOLKITCHEN 11413 Concrete Anchor Tapcon - .37 By 3 In. (CO107679)
- Red Head Anchor Screws