Shop All PVC Tubing
Red Head
Extension Tube, Plastic, 6 Ft.
Mfr # E25-6
Zoro # G4308211
original price:
$25.53
21% off
new price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Plastic
- Shape Round Tubes
- Outside Diameter 7/16 in
- Inside Diameter 25/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # E25-6
- Zoro # G4308211
- Country of Origin United States
- Category PVC Tubing
Dimensions
Length | 6 ft |
Outside Diameter | 7/16 in |
Inside Diameter | 25/64 in |
Plastic Length | 6 ft |
Details
Item | Extension Tube |
Material | Plastic |
Shape | Round Tubes |
Description
Extension Tube, Plastic, Outside Diameter 7/16 in, Inside Diameter 25/64 in, Shape Round Tubes
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1/2 In, Zinc-Plated (TW2050-PP)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2502-04-04-SS)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (SL125-45)
- TOTO Plastic, Rough-In, Socket Assembly (THU291)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (AAB00006)
- WATTS VACUUM HOSE 1-1/4"" X 50' (PH158114050R)
- ZORO SELECT Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-3173)
- PROFESSIONAL PLASTICS Tygon B-44-4X Innerbraid Tube - ADA00038, 0.500 ID X .750 OD X 50 FT (TTYB444XIB.500X.750X50FT)
- ZORO SELECT Tubing, PVC, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3540)
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00017)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0812X50)
- Red Head PVC Tubing