Shop All Sleeve Anchors
Red Head
Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK
Mfr # SFS-3840
Zoro # G4306547
original price:
$256.99
5% off
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 4"
- Sub-Brand Dynabolt
- Material Type Stainless Steel
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # SFS-3840
- Zoro # G4306547
- UPC # 662520023664
- Country of Origin Viet Nam
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 4" |
Drill Bit Size | 3/8" |
Minimum Installation Depth | 1-1/2" |
Thread Size | 5/16"-18 |
Anchor Length | 4 in |
Description
Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 4 in, Thread Size 5/16 In.-18, Drive Type Phillips, Head Type Flat, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Drill Bit Size 3/8 in, Compatible Material Block, Brick, Concrete, Minimum Installation Torque 14 ft-lb, Maximum Installation Torque 14 ft-lb, Minimum Installation Depth 1 1/2 in, Maximum Material Thickness 2 1/2 in, Maximum Ultimate Shear Strength 3,040 lb
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 4-1/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1242)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 464 PK (53764)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (9079873)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L (24C574)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (HN-3817)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 50 PK (FS-3850)
- RED HEAD Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 25 PK (50361)
- RED HEAD Sleeve Anchor, 1/2" Dia., 4" L, Steel Zinc Plated, 25 PK (50360)
- RED HEAD Dynabolt Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (HN-5842)
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (HN-3830)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 3" L, 18-8 Stainless Steel Plain, 100 PK (1448ASLF188)
- Red Head Sleeve Anchors