Shop All Anchor Setting Tools
Red Head
Drop-in Anchor Setting Tool, 5/8 In
Mfr # RT158
Zoro # G0356133
original price:
$7.95
5% off
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 5/8 in
- Thread Size 5/8-11
- Construction Steel
- Application For Setting Drop-in Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # RT158
- Zoro # G0356133
- UPC # 662520028324
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 5/8 in |
Thread Size | 5/8-11 |
Compatible Anchor Size | 5/8 in |
Details
Anchor Tool Type | Drop-In Anchor Setting Tool |
Item | Drop-In Anchor Setting Tool |
Construction | Steel |
Application | For Setting Drop-in Anchors |
Uses | Red Head RM, SRM, RL 5/8 in Drop-In Anchors |
Compatible with Manufacturer Model Number | RL, RM, SRM |
Compatible with Manufacturer Part Number | RL, RM, SRM |
Compatible Manufacturer Part Number | RL, RM, SRM |
Compatible with Manufacturer Model Number [NEW] | RL, RM, SRM |
Compatible Manufacturer Model Number | RL, RM, SRM |
Compatible Anchor Type | Drop-In Anchors |
System of Measurement | Inch |
Tool Type | Drop-In Anchor Setting Tool |
Finish | Plain |
Series | Multi-Set II |
Material | Steel |
For Use with Mfr. Model Number | RL, RM, SRM |
For Use With Mfr. Model Number | RL, RM, SRM |
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 5/8 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Plain, System of Measurement Inch, Tool Type Drop-In Anchor Setting Tool, Compatible with Manufacturer Model Number RL, RM, SRM, Series Multi-Set II
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, SAE, 19 pcs (1319)
- SUNEX SKT 1/2 "DR UNIV JOINT IMP (SU2300)
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill (13-216)
- OSG Spiral Point Tap, Plug 3 Flutes (1231601)
- RED HEAD Drop-in Anchor Setting Tool, 1/4 In, Construction: Steel (RT-114)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In, Construction: Steel (RT138)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RTX-112)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In (RTX-138)
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In (RT134)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RT 112)
- DEWALT Drop-in Anchor Setting Tool, 5/8 In (06311-PWR)
- Red Head Fastening Tools