Shop All Anchor Setting Tools
Red Head
Drop-in Anchor Setting Tool, 3/8 In
Mfr # RTX-138
Zoro # G3229326
original price:
$8.49
10% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 3/8 in
- Construction Steel
- Thread Size 3/8-16
- Uses Red Head RX 3/8-16 Drop-In Anchors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # RTX-138
- Zoro # G3229326
- UPC # 662520088304
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 3/8 in |
Thread Size | 3/8-16 |
Compatible Anchor Size | 3/8 in |
Details
Anchor Tool Type | Drop-In Anchor Setting Tool |
Construction | Steel |
Uses | Red Head RX 3/8-16 Drop-In Anchors |
Item | Drop-In Anchor Setting Tool |
Application | For Setting Drop-in Anchors RX-38 (5HE65) |
Compatible with Manufacturer Model Number | RX |
Compatible Manufacturer Part Number | RX |
Compatible with Manufacturer Part Number | RX |
Compatible with Manufacturer Model Number [NEW] | RX |
Compatible Manufacturer Model Number | RX |
Series | Multi-Set II |
Compatible Anchor Type | Drop-In Anchors |
Finish | Plain |
Tool Type | Drop-In Anchor Setting Tool |
Material | Steel |
System of Measurement | Inch |
For Use with Mfr. Model Number | RX |
For Use With Mfr. Model Number | RX |
Description
Drop-In Anchor Setting Tool, Compatible Anchor Size 3/8 in, Compatible Anchor Type Drop-In Anchors, Material Steel, Finish Plain, System of Measurement Inch, Tool Type Drop-In Anchor Setting Tool, Compatible with Manufacturer Model Number RX, Series Multi-Set II
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, Metric, Solid Round, 13.0mm (401K78)
- AMPG Parallel, 22Pr Set, 1/4", 1/2"-1-13/16" (Z9983-SET4)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (8848)
- S&G TOOL AID BLOWGUN 20" LONG REACH (SG99520)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RTX-112)
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In (RT134)
- RED HEAD Drop-in Anchor Setting Tool, 1/4 In, Construction: Steel (RT-114)
- RED HEAD Drop-in Anchor Setting Tool, 5/8 In (RT158)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In, Construction: Steel (RT138)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RT 112)
- DEWALT Drop-In Anchor Setting Tool (06323-PWR)
- Red Head Anchor Setting Tools