Shop All Anchor Setting Tools
Red Head
Drop-in Anchor Setting Tool, 3/4 In
Mfr # RT134
Zoro # G1377887
original price:
$11.79
7% off
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 3/4 in
- Construction Steel
- Application For Setting Drop-in Anchors
- Thread Size 3/4-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # RT134
- Zoro # G1377887
- UPC # 662520028294
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 3/4 in |
Thread Size | 3/4-10 |
Compatible Anchor Size | 3/4 in |
Details
Anchor Tool Type | Drop-In Anchor Setting Tool |
Construction | Steel |
Application | For Setting Drop-in Anchors |
Item | Drop-In Anchor Setting Tool |
Uses | Red Head RM, SRM, CL, RL 3/4 in Drop-In |
Compatible with Manufacturer Model Number | CL, RL, RM, SRM |
Compatible Manufacturer Part Number | CL, RL, RM, SRM |
Compatible with Manufacturer Part Number | CL, RL, RM, SRM |
Compatible with Manufacturer Model Number [NEW] | CL, RL, RM, SRM |
Compatible Manufacturer Model Number | CL, RL, RM, SRM |
Tool Type | Drop-In Anchor Setting Tool |
Material | Steel |
Compatible Anchor Type | Drop-In Anchors |
Series | Multi-Set II |
System of Measurement | Inch |
Finish | Plain |
For Use with Mfr. Model Number | CL, RL, RM, SRM |
For Use With Mfr. Model Number | CL, RL, RM, SRM |
Description
The Red Head RT134 Drop-in Anchor Setting Tool is designed to set drop-in anchors. This anchor setting tool can be used with Red Head RM, SRM, CL and RL 3/4 in. drop-in anchors. It is made of steel for long-lasting durability. The 3/4" thread size works with Red Head RM, SRM, CL and RL 3/4 in drop-in anchors. The internal thread diameter measures 3/4". With the Red Head RT134 Drop-in Anchor Setting Tool, you will have an easy time setting your drop-in anchors thanks to its simplicity and ease of use.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13/16" Hex SAE Socket, 6 Points (J5026H)
- VEGA Torx Plus 15 Insert Bit x 1 (125IP15A)
- WESTWARD Mud Mixer, Die Cast, 8-1/2 x 30 x 1/2In (13P530)
- KO-KEN Socket 21/32 6 Point 77mm 1/2 Sq. Drive (24300A-21/32)
- RED HEAD Drop-in Anchor Setting Tool, 5/8 In (RT158)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In (RTX-138)
- RED HEAD Drop-in Anchor Setting Tool, 1/4 In, Construction: Steel (RT-114)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RT 112)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In, Construction: Steel (RT138)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RTX-112)
- TAPCON Carbide Bit, 5/32" x 4-1/2" L (3096910)
- Red Head Anchor Setting Tools