Shop All Anchor Setting Tools
Red Head
Drop-in Anchor Setting Tool, 1/2 In
Mfr # RT 112
Zoro # G2976321
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Anchor Tool Type Drop-In Anchor Setting Tool
- Anchor Internal Thread Dia. 1/2 in
- Construction Steel
- Application For Setting Drop-in Anchors
- Thread Size 1/2-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # RT 112
- Zoro # G2976321
- UPC # 662520028263
- Country of Origin Taiwan, Province of China
- Category Anchor Setting Tools
Dimensions
Anchor Internal Thread Dia. | 1/2 in |
Thread Size | 1/2-13 |
Compatible Anchor Size | 1/2 in |
Details
Anchor Tool Type | Drop-In Anchor Setting Tool |
Item | Drop-In Anchor Setting Tool |
Construction | Steel |
Application | For Setting Drop-in Anchors |
Uses | Red Head RM, SRM, SSRM, CL, RL 1/2 in Drop-In Anchors |
Compatible with Manufacturer Part Number | CL, RL, RM, SRM, SSRM |
Compatible with Manufacturer Model Number | CL, RL, RM, SRM, SSRM |
Compatible Manufacturer Part Number | CL, RL, RM, SRM, SSRM |
Compatible with Manufacturer Model Number [NEW] | CL, RL, RM, SRM, SSRM |
Compatible Manufacturer Model Number | CL, RL, RM, SRM, SSRM |
Material | Steel |
Compatible Anchor Type | Drop-In Anchors |
Tool Type | Drop-In Anchor Setting Tool |
Finish | Plain |
System of Measurement | Inch |
Series | Multi-Set II |
For Use with Mfr. Model Number | CL, RL, RM, SRM, SSRM |
For Use With Mfr. Model Number | CL, RL, RM, SRM, SSRM |
Description
The Red Head RT 112 Drop-in Anchor Setting Tool is designed to set the Red Head RM, SRM, SSRM, CL and RL 1/2 in. drop-in anchors into a variety of materials. This drop-in anchor setting tool can be used for setting all types of Red Head RM, SRM, SSRM, CL and RL 1/2 in. drop-in anchors. It is made from steel for durability and strength. If you are looking for a dependable drop-in anchor setting tool that will work with all your Red Head RM, SRM, SSRM, CL and RL 1/2 in. drop-in anchors without breaking down under pressure or heat fatigue over time, then this product will meet your needs perfectly.
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, M10, 38mm dia., 76mm, SS (MWSS-023)
- RIDGID Manual Threader Die Head, NPT (12-R: (NPT))
- HHIP 1-1/4 X 1/2 5 Piece Flare NoZZle Kit Compatible With Loc Line (8401-0225)
- STANLEY Bi-Material Short Blade Wood Chisel – 1" (16-316)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In, Construction: Steel (RT138)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RTX-112)
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In (RT134)
- RED HEAD Drop-in Anchor Setting Tool, 1/4 In, Construction: Steel (RT-114)
- RED HEAD Drop-in Anchor Setting Tool, 5/8 In (RT158)
- RED HEAD Drop-in Anchor Setting Tool, 3/8 In (RTX-138)
- L.H. DOTTIE L.H. Dottie 1/4''-20 Machine Screw Anchor Setting Tool (ST5)
- Red Head Anchor Setting Tools