Shop All Drop-In Anchors
Red Head
Multi-Set II Flush Embedment Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 100 PK
Mfr # RL-14
Zoro # G2645587
original price:
$67.65
23% off
new price: $51.75
/pk 100, $0.52/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Overall Length 1"
- Sub-Brand Multi-Set II
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # RL-14
- Zoro # G2645587
- UPC # 662520051650
- Country of Origin Taiwan, Province of China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1" |
Drill Bit Size | 3/8" |
Thread Size | 1/4"-20 |
Min. Hole Depth | 1 in |
Thread Depth | 0.375 in |
Bolt Dia. | 1/4 in |
Minimum Hole Depth | 1 in |
Bolt or Rod Size | 1/4 in |
Description
Drop-In Anchor, Anchor Diameter 3/8 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.375 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, Ultimate Shear Strength (4,000 psi Concrete) 1,080 lb, Maximum Ultimate Shear Strength 1,080 lb, Ultimate Tension Strength (4,000 psi Concrete) 2,360 lb, Maximum Ultimate Tension Strength 2,980 lb, System of Measurement Inch, Bolt or Rod Size 1/4 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0020x7/8 ID, Pk10 (25183)
- KERR LAKESIDE 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (50C125KCS)
- ZORO SELECT Not Graded, 7/16"-14 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 25 PK (U51000.043.0100)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 35 PK (B51000.075.0400)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RL-58)
- RED HEAD Multi-Set II Flush Embedment Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 50 PK (RL-12)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 1-5/8" L, Steel Zinc Plated, 50 PK (RL-38)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RM-58)
- RED HEAD DropIn Anchor, Steel, Zinc (50125)
- RED HEAD Multi-Set II Drop-In Anchor, 1 1/4 in Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RL-34)
- MKT FASTENING Sup-R-Caulk Set, Anchor Tool, 1/2-13"dia. (1411700)
- Red Head Drop-In Anchors