Shop All Drop-In Anchors
Red Head
Multi-Set II Flanged Coil Thread Anchor, 1-1/4" Dia, 3-3/16" L, Steel Zinc Plated, 25 PK
Mfr # RM-34
Zoro # G3486655
product price: $135.99
/pk 25, $5.44/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Sub-Brand Multi-Set II
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # RM-34
- Zoro # G3486655
- UPC # 662520018899
- Country of Origin Viet Nam
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1-1/4" |
Overall Length | 3-3/16" |
Drill Bit Size | 1" |
Thread Size | 3/4"-10 |
Min. Hole Depth | 3 3/16 in |
Bolt Dia. | 3/4 in |
Thread Depth | 1.25 in |
Bolt or Rod Size | 3/4 in |
Minimum Hole Depth | 3 3/16 in |
Description
Drop-In Anchor, Anchor Diameter 1 1/4 in, Overall Length 3 3/16 in, Thread Size 3/4 In.-10, Thread Depth 1.25 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flush, Drill Bit Size 1 in, Minimum Hole Depth 3 3/16 in, Ultimate Shear Strength (4,000 psi Concrete) 10,480 lb, Maximum Ultimate Shear Strength 10,480 lb, Ultimate Tension Strength (4,000 psi Concrete) 9,480 lb, Maximum Ultimate Tension Strength 12,260 lb, System of Measurement Inch, Bolt or Rod Size 3/4 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3387S)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 170 PK (B07410.050.0250)
- HILLMAN 100Pk #10 Flt Washer (280054)
- ITW Poly-Set Screw Anchor, 1-7/16" L, Nylon (35225)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (RX-12)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RM-58)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 1-5/8" L, Steel Zinc Plated, 50 PK (RM-38)
- RED HEAD DropIn Anchor, Steel, Zinc (50126)
- RED HEAD Multi-Set II Drop-In Anchor, 1 1/4 in Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RL-34)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 1-5/8" L, Steel Zinc Plated, 50 PK (RL-38)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, 316 stainless steel Plain, 5 PK (1358SS6)
- Red Head Concrete Anchors