Shop All Spray Applicator Guns & Accessories
Red Head
Dispensing Tool, 5 in Dia
Mfr # A200
Zoro # G101866182
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A7P-28
- Application For Use With Adhesive
- Series A7+
- Anchor Material Epoxy
- Contains 1 Each
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # A200
- Zoro # G101866182
- UPC # 662520077469
- Country of Origin United Kingdom
- Category Spray Applicator Guns & Accessories
Dimensions
Length | 24 in |
Dia. | 5 in |
Diameter | 5 in |
Overall Length | 24 in |
Overall Diameter | 5 in |
Details
Item | Dispensing Tool |
For Use With | Mfr. No. A7P-28 |
Application | For Use With Adhesive |
Series | A7+ |
Anchor Material | Epoxy |
Contains | 1 Each |
Accessory Type | Dispensing Tool |
Product Type | Adhesive Dispenser |
Compatible with Manufacturer Model Number | A7P-28 |
Compatible with Manufacturer Part Number | A7P-28 |
Compatible Manufacturer Part Number | A7P-28 |
Compatible Manufacturer Model Number | A7P-28 |
Compatible with Manufacturer Model Number [NEW] | A7P-28 |
Features | Re-Sealable |
Compatible Anchor Type | Adhesive Anchors |
For Use with Mfr. Model Number | A7P-28 |
For Use With Mfr. Model Number | A7P-28 |
Description
Dispensing Tool, Product Type Adhesive Dispenser, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size Not Applicable, Overall Length 24 in, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter 5 in, Compatible with Manufacturer Model Number A7P-28, Features Re-Sealable, Series A7+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE CAMPBELL High Strength Fast Tack Spray Adhesive, 12 PK (363)
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 5/8” wide x 15' Sterling Seal-3 Spools (EJS1500.62515X3)
- DAP Elastopatch Textured 02 gal, PK2, 1 Ga, Off White (7079812290)
- L.H. DOTTIE Caulking Gun, Blue, Carbon Steel (CGS10P)
- RED HEAD Dispensing Tool, 15 in, 6 in, Epoxy (D102)
- RED HEAD Dispensing Tool, 15 in, 6 1/4 in, Epoxy (D100)
- RED HEAD Dispensing Tool, 18 in, 5 1/2 in, Epoxy (A300)
- RED HEAD Dispensing Tool, 18 in, 6 1/4 in, Epoxy (D300)
- TOUCH 'N SEAL Applicator, w/30 ft. Hose, Blue (7565000030)
- LOCTITE Multiple Ratio Two-Part Applicator: EQ-HD14, For 400 mL Cartridge, Black/Gray (2693825)
- IRION-AMERICA Foam Gun with Flexible Nose (781200)
- Red Head Spray Applicator Guns & Accessories