Shop All Spray Applicator Guns & Accessories
Red Head
Dispensing Tool, 18 in, 6 1/4 in, Epoxy
Mfr # D300
Zoro # G801866185
product price: $1,799.99
/ea
Free Shipping & Returns
$1,799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. C6P-15, G5P-15
- Application For Use With Adhesive
- Series C6+
- Anchor Material Epoxy
- Contains 1 Each
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # D300
- Zoro # G801866185
- UPC # 662520003352
- Country of Origin China
- Category Spray Applicator Guns & Accessories
Dimensions
Dia. | 6 1/4 in |
Length | 18 in |
Diameter | 6 1/4 in |
Overall Diameter | 6.25 in |
Overall Length | 18 in |
Details
Item | Dispensing Tool |
For Use With | Mfr. No. C6P-15, G5P-15 |
Application | For Use With Adhesive |
Series | C6+ |
Anchor Material | Epoxy |
Contains | 1 Each |
Accessory Type | Dispensing Tool |
Product Type | Adhesive Dispenser |
Compatible with Manufacturer Model Number | C6P-15 |
Compatible with Manufacturer Part Number | C6P-15 |
Compatible Manufacturer Part Number | C6P-15 |
Compatible Manufacturer Model Number | C6P-15 |
Compatible with Manufacturer Model Number [NEW] | C6P-15 |
Compatible Anchor Type | Adhesive Anchors |
For Use with Mfr. Model Number | C6P-15 |
For Use With Mfr. Model Number | C6P-15 |
Description
Dispensing Tool, Product Type Adhesive Dispenser, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size Not Applicable, Overall Length 18 in, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter 6.25 in, Compatible with Manufacturer Model Number C6P-15, Series C6+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Subfloor & Deck Acrylic Latex Construction Adhesive 28 oz (LNP-902 28)
- 3M Sealing Tape, Ionomer, White, 50mm x 5Yd (4412N)
- PL Caulk Poly Conc Gray 10 (1618522)
- SUREBONDER Hot Melt Adhesive, Tan, 7/16 in Dia, 15 in L, 5 sec Begins to Harden, 300 PK (601R15)
- RED HEAD Dispensing Tool, 15 in, 6 in, Epoxy (D102)
- RED HEAD Dispensing Tool, 18 in, 5 1/2 in, Epoxy (A300)
- RED HEAD Dispensing Tool, 15 in, 6 1/4 in, Epoxy (D100)
- BIG HORN 15cc Bulk Glue Injector, PK 12 (19407B)
- HANDI-FOAM Nozzles, Color Wise, Long Cone, PK10 (F66113)
- LOCTITE Hand Pump, Gray, For 250mL Bottles (88631)
- TODOL Spray Applicator Tip, Clear, Plastic (FR01)
- Red Head Spray Applicator Guns & Accessories