Shop All Concrete Anchor Screws
Red Head
Concrete Screw, 5/16" Dia., Vertical, 1-3/4" L, Steel Zinc Plated, 25 PK
Mfr # 51935
Zoro # G602513653
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Brick; Block
- Anchor Diameter 5/16"
- Overall Length 1-3/4"
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # 51935
- Zoro # G602513653
- UPC # 738287519358
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1-3/4" |
Thread Length | Full |
Diameter 1 | 5/16" |
Diameter 2 | 3/8" |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Brick; Block |
Material | Steel |
Finish | Zinc Plated |
Head Type | Vertical |
Type | Masonry Screw |
Style | Vertical Sammy |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ring Pin, Detent, 1/2 x 2 in., PK5 (WWG-DTP-017)
- ZORO SELECT Lag Screw, 5/8 in, 3 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0300)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 1 in L, 1/8 in Sq, 10 PK (WWG-35235)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/2"-13-3/4"-10, Steel (EZ-329-8)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 3 3/4 in L, Steel Climaseal Coated, 100 PK (08136)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 5" L, Steel Zinc Plated, 25 PK (LDT-1250)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Hex, 1-3/4" L, 410 Stainless Steel 50 PK (50778)
- RED HEAD Large Diameter Tapcon Concrete Screw, 3/8" Dia., Hex, 5" L, Steel Zinc Plated, 40 PK (LDT-3850)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 5 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1250)
- RED HEAD Hammer-Set Concrete Screw, Steel Zinc Plated, 15 PK (35203)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0175)
- Red Head Anchor Screws