Shop All Concrete Anchor Screws
Red Head
Concrete Screw, 5/16" Dia., Swivel Head, Steel Zinc, 10 PK
Mfr # 51937
Zoro # G802513668
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/16"
- Material Steel
- Finish Zinc
- Head Type Swivel Head
- Thread Length Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # 51937
- Zoro # G802513668
- UPC # 738287519372
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Thread Length | Full |
Anchor Dia. | 5/16 in |
Diameter 1 | 5/16" |
Diameter 2 | 3/8" |
Length 1 | 1-3/4" |
Details
Item | Concrete Screw |
Material | Steel |
Finish | Zinc |
Head Type | Swivel Head |
Head Style | Swivel (Sammy Orange) |
Anchor Screw Head Style | Swivel |
Style | Swivel Sammy |
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK (U51740.016.0001)
- ZORO SELECT 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.031.0200)
- ZORO SELECT Spring P, HD Coil, 3/16x1-1/4,4500lb, PK25 (U39150.018.0125)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW61)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 3 in L, Steel Zinc Plated, 25 PK (08867)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 4 in L, Steel Climaseal Coated, 100 PK (08137)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Flat, 1-3/4" L, 410 Stainless Steel Zinc Plated, 100 PK (3374907)
- RED HEAD Tapcon Concrete Screw, 3/8" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 50 PK (08863)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 3" L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1230)
- RED HEAD Tapcon LDT Concrete Screw, 1/2" Dia., Hex, 5 in L, 410 Stainless Steel Zinc Plated, 25 PK (SLDT-1250)
- DEWALT Screw-Bolt+ Concrete Screw, 3" L, Steel Zinc Plated, 20 PK (PFM1411700)
- Red Head Anchor Screws