Red Head

Cast-In Place Insert Anchor, 5/8" Dia., 6 in L, 20 PK


product price: $127.99
/pk 20, $6.40/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Compatible Material Block, Brick
  • Anchor Diameter 5/8"
  • Material Plastic
  • Body Length 6 in
  • Compatible Anchor Diameter 1/2 in; 1/4 in; 3/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Anchor Diameter 5/8"
Body Length 6 in
Compatible Anchor Diameter 1/2 in; 1/4 in; 3/8 in
Rod Dia. 1/4 to 1/2"
Drill Size 3/4"
Min. Hole Depth 3-3/4"
Tube Diameter 0.625 in
Tube Length 6 in

Details

Item Cast-In Place Insert Anchor
Compatible Material Block, Brick
Material Plastic
Includes 20 Umbrellas and 20 Centering Rings
Sleeve Material Plastic
For Use With Acrylic and Epoxy Adhesives
Accessory Type Umbrella Anchor
Features High-Load Capacity, Large Bearing Surface
Product Type Umbrella Anchor
Ultimate Shear Strength 3,109 lb
Ultimate Tension Strength 3,558 lb
Compatible Anchor Type Adhesive Anchors
Series HBU

Description

Umbrella Anchor, Material Plastic, Tube Length 6 in, Tube Diameter 0.625 in, Ultimate Shear Strength 3,109 lb, Ultimate Tension Strength 3,558 lb, Compatible Anchor Type Adhesive Anchors, Product Type Umbrella Anchor, Compatible Anchor Diameter 1/2 in; 1/4 in; 3/8 in, Compatible Material Block, Brick, Features High-Load Capacity, Large Bearing Surface, Series HBU, Package Quantity 20

Restrictions

  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.