Shop All Spray Applicator Guns & Accessories
Red Head
Battery Tool for A7 28oz, C6 and G5 30oz
Mfr # A300
Zoro # G001866183
product price: $1,854.99
/ea
Free Shipping & Returns
$1,854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A7P-28, C6P-30, G5P-30
- Series A7+
- Application For Use With Adhesive
- Anchor Material Epoxy
- Contains 1 Each
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # A300
- Zoro # G001866183
- UPC # 662520003062
- Country of Origin China
- Category Spray Applicator Guns & Accessories
Dimensions
Length | 11.5 in |
Dia. | 5 1/2 in |
Diameter | 5.5 in |
Overall Diameter | 5.5 in |
Overall Length | 18 in |
Details
Item | Dispensing Tool |
For Use With | Mfr. No. A7P-28, C6P-30, G5P-30 |
Series | A7+ |
Application | For Use With Adhesive |
Anchor Material | Epoxy |
Contains | 1 Each |
Accessory Type | Dispensing Tool |
Product Type | Adhesive Dispenser |
Compatible with Manufacturer Part Number | A7P-28, C6P-30 |
Compatible with Manufacturer Model Number | A7P-28, C6P-30 |
Compatible Manufacturer Part Number | A7P-28, C6P-30 |
Compatible Manufacturer Model Number | A7P-28, C6P-30 |
Compatible with Manufacturer Model Number [NEW] | A7P-28, C6P-30 |
Features | Re-Sealable |
Compatible Anchor Type | Adhesive Anchors |
For Use with Mfr. Model Number | A7P-28, C6P-30 |
For Use With Mfr. Model Number | A7P-28, C6P-30 |
Description
Dispensing Tool, Product Type Adhesive Dispenser, Compatible Anchor Type Adhesive Anchors, Compatible Rod Thread Size Not Applicable, Overall Length 18 in, Compatible Hole Diameter Not Applicable, Inside Diameter Not Applicable, Overall Diameter 5.5 in, Compatible with Manufacturer Model Number A7P-28, C6P-30, Features Re-Sealable, Series A7+
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1" x 36 yds., Tan, 3/Case (T9551003PK)
- MINWAX GAL GLS Fast Dry Poly (319000000)
- 3M Mixing Nozzle, Orange, 10:01 Mixing Ratio (NOZ)
- TOWER SEALANTS Accelerator White Modified Siliconized Acrylic Sealant 10.1 oz (TS-00017)
- RED HEAD Battery Dispenser for C6 and G5 15oz (D300)
- RED HEAD Manual Tool for C6 and G5 15oz (D100)
- RED HEAD Manual Tool for G5P-30 and C6P-30 (D102)
- BIG HORN Glue Roller Bottle, 2 1/2 in W, Plastic, Black/White (19044)
- ALBION ENGINEERING CO 400 Series Cordless Multi-Component Cartridge Gun (1:1 and 2:1) 18 Volt (E18T400)
- PA Stainless Foam Gun 950Psi 16Gpm Other Hand Tool (RL60)
- IRION-AMERICA Professional Grade PTFE Coated Foam Gun, Black/Silver (781259)
- Red Head Spray Applicator Guns & Accessories