Shop All Adhesive Anchors
This Product is Discontinued
Red Head
Acrylic Anchoring Adhesive Kit (Discontinued)
Mfr # A7P-500KIT
Zoro # G9678971
This Product is Discontinued
Key Features
- Compatible Material Concrete, Masonry
- Container Size 4.79 fl oz
- Container Type Cartridge
- Includes Cartridge, Mixing Nozzle, Plastic Dispenser
- Full Cure Time 45 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # A7P-500KIT
- Zoro # G9678971
- UPC # 662520071139
- Country of Origin France
- Category Adhesive Anchors
Dimensions
Container Size | 4.79 fl oz |
Compatible Anchor Size | #3, #4, #5, #6, #7, #8, #9, 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in |
Details
Item | Acrylic Anchor Kit |
Compatible Material | Concrete, Masonry |
Container Type | Cartridge |
Includes | Cartridge, Mixing Nozzle, Plastic Dispenser |
Full Cure Time | 45 min |
ICC Approved for Un-Cracked Concrete | Yes |
Type | Masonry and Concrete |
Anchor Kit Type | Acrylic Anchoring Adhesive Kit |
Material | Acrylic |
ICC Approved for Cracked Concrete | Yes |
Application | For Solid Concrete and Masonry |
Minimum Performance Temperature | 32 Degrees F |
Compatible Anchor Type | Adhesive Anchors |
Resin Type | Acrylic |
Maximum Performance Temperature | 110 Degrees F |
Series | Red Head A7+ |
Features | Nondrip, Nonsag |
Description
Acrylic Anchor Kit, Compatible Anchor Type Adhesive Anchors, Compatible Material Concrete, Masonry, Container Size 4.79 fl oz, Container Type Cartridge, Includes Cartridge, Mixing Nozzle, Plastic Dispenser, Full Cure Time 45 min, Minimum Performance Temperature 32 Degrees F, Maximum Performance Temperature 110 Degrees F, Compatible Anchor Size #3, #4, #5, #6, #7, #8, #9, 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in, Resin Type Acrylic, ICC Approved for Cracked Concrete Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.