Shop All Adhesive Anchors
Red Head
A7+ Acrylic, 28 Oz Container Size Cartridge, Includes Mixing Nozzle
Mfr # A7P-28
Zoro # G9679096
original price:
$76.11
30% off
new price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Container Type Cartridge
- Includes Mixing Nozzle
- Sub-Brand A7+
- Working Time 5 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Head
- MFR # A7P-28
- Zoro # G9679096
- UPC # 662520071122
- Country of Origin France
- Category Adhesive Anchors
Dimensions
Container Size | 28 Oz |
Compatible Anchor Size | #10, #11, #3, #4, #5, #6, #7, #8, #9, 1 1/2 in, 1 1/4 in, 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in |
Description
Acrylic Adhesive, Compatible Anchor Type Adhesive Anchors, Compatible Material Brick, Masonry, Concrete, Block, Container Size 26.84 fl oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 10:1, Full Cure Time 45 min, Minimum Performance Temperature 14 Degrees F, Maximum Performance Temperature 110 Degrees F, Ultimate Tension Strength (4,000 psi Concrete) 63,950 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0100)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Steel Body, 100 PK (TSC0810.1-100)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 5/8" Dia., 4-1/2" L, Steel Zinc Plated, 5 PK (2658412)
- ZORO SELECT Dowel Pin, Std, 1/4x1 3/4 L, PK50 (2MB84)
- RED HEAD A7+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-10)
- RED HEAD Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-15)
- RED HEAD Epoxy, 28.76 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-30)
- DEWALT AC100+ Gold Vinylester, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (8478SD-PWR)
- POWERS AC100+ GOLD Two-Component Vinylester Adhesive Anchoring System, 9.5 oz. Quick-Shot Case (POW 8478SD)
- DEWALT AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (8490SD-PWR)
- MKT FASTENING Polyester, 28 Oz Container Size Capsule (7521041GR)
- Red Head Adhesive Anchors