Shop All Adhesive Anchors
Red Head
A7+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle
Mfr # A7P-10
Zoro # G9678929
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Container Type Cartridge
- Includes Mixing Nozzle
- Sub-Brand A7+
- Working Time 5 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Head
- MFR # A7P-10
- Zoro # G9678929
- UPC # 662520071115
- Country of Origin France
- Category Adhesive Anchors
Dimensions
Container Size | 10 Oz |
Compatible Anchor Size | #10, #11, #3, #4, #5, #6, #7, #8, #9, 1 1/2 in, 1 1/4 in, 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in |
Description
Acrylic Adhesive, Compatible Anchor Type Adhesive Anchors, Compatible Material Brick, Masonry, Concrete, Block, Container Size 9.11 fl oz, Container Type Cartridge, Includes Mixing Nozzle, Mixing Ratio 10:1, Full Cure Time 45 min, Minimum Performance Temperature 14 Degrees F, Maximum Performance Temperature 110 Degrees F, Ultimate Tension Strength (4,000 psi Concrete) 63,950 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51428.080.0080)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 25 PK (U07000.037.0225)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 160 mm L (931342)
- ZORO SELECT Class 8.8, M14-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK (HF18140400-010P2)
- RED HEAD A7+ Acrylic, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-28)
- RED HEAD Epoxy, 14.38 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-15)
- RED HEAD Epoxy, 28.76 Oz Container Size Cartridge, Includes Mixing Nozzle (C6P-30)
- DEWALT Pure50+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle (08605-PWR)
- POWERS AC100+ GOLD Two-Component Vinylester Adhesive Anchoring System, 9.5 oz. Quick-Shot Case (POW 8478SD)
- DEWALT Adhesive Anchors, PK 25 (07862-PWR)
- DEWALT Adhesive Anchors, PK 25 (08317-PWR)
- Red Head Adhesive Anchors