Shop All Electrical Box Covers
Red Dot
Weatherproof Cover, 2 Gang, Rectangular, PVC
Mfr # 2CKPM-W
Zoro # G8549283
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Rectangular
- Width 5-9/16"
- Depth 3 23/64"
- Body Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dot
- MFR # 2CKPM-W
- Zoro # G8549283
- UPC # 422690068502
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5-9/16" |
Depth | 3 23/64" |
Height | 6-5/8" |
Inside Depth | 2 1/4 in |
Details
Item | Weatherproof Cover |
Number of Gangs | 2 |
Shape | Rectangular |
Body Material | PVC |
Material | PVC |
Cover Material | Non-Metallic |
Mounting Orientation | Vertical |
Receptacle Type | Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle |
Color | White |
Standards | NEC(R) Section 406.9 (B) (1) and 590.4 (D) (2) for Extra-Duty Outlet Box Hoods |
Features | Extra-Duty, Padlockable |
Includes | Adapter Plates, and Mounting Hardware, Gasket, Instruction Sheet |
Type | While-In-Use-Weatherproof Covers |
Standard | UL E11461 |
Special Features | Stainless steel hinge pin for extra durability |
Type of fastening | Cover for screw mounting |
Knockouts | Yes |
Model | Mounting cover |
Application | Accepts GFCI, single, duplex or switch configurations |
Description
While In Use Weatherproof Cover, Body Material PVC, Mounting Orientation Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle, Depth 3 3/8 in, Number of Gangs 2, Width 5 5/8 in, Height 6 5/8 in, Features Extra-Duty, Padlockable, Inside Depth 2 1/4 in, Color White, Standards NEC(R) Section 406.9 (B) (1) and 590.4 (D) (2) for Extra-Duty Outlet Box Hoods, Includes Adapter Plates, and Mounting Hardware, Gasket, Instruction Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mechanical Interlock, fits Frames, Steel (PMLMAK)
- GENERAC Automatic Standby Generator, Natural Gas/Propane, Single Phase, 7.5kW LP/6kW NG, Air Cooled (6998)
- TELEMECANIQUE SENSORS Cylindrical Proximity Sensor, 18mm, PNP (XS612B1PBM12)
- STI Ezpath Series 33 - 6 In Extension (EZD44ES)
- RED DOT While In Use Weatherproof Cover, 2 Gang, Rectangular (2CKPM-BR)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPS-BR)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (CKPL)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550GY)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (810C)
- Red Dot Electrical Box Covers