Shop All Electrical Box Covers
Red Dot
Weatherproof Cover, 1 Gang, Rectangular, PVC
Mfr # CKPM-BR
Zoro # G8549247
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Mounting Orientation Horizontal or Vertical
- Number of Gangs 1
- Shape Rectangular
- Height 6-5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dot
- MFR # CKPM-BR
- Zoro # G8549247
- UPC # 422690067444
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 6-5/32" |
Width | 4-11/16" |
Depth | 3 1/2" |
Inside Depth | 2 7/8 in |
Size | 3-11/32 Inches x 4-11/16 Inches x 6-5/32 Inches |
Description
While In Use Weatherproof Cover, Body Material PVC, Mounting Orientation Horizontal or Vertical, Receptacle Type Decora/GFCI Receptacle, Duplex, Toggle Switch and Single Receptacle, Depth 3 1/2 in, Number of Gangs 1, Width 4 3/4 in, Height 6 1/8 in, Features Extra-Duty, Padlockable, Inside Depth 2 7/8 in, Color Bronze, Standards NEC(R) Section 406.9 (B) (1) and 590.4 (D) (2) for Extra-Duty Outlet Box Hoods, Includes Adapter Plates, and Mounting Hardware, Gasket, Instruction Sheet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (KA30U)
- REMKE Cord Grip, Nylon, 90 deg., 1/2", .250-.312 (RSP-9105)
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (691-SC)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPS-BR)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- RED DOT Weatherproof Cover, 2 Gang, Rectangular, PVC (2CKPM-W)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (CKPL)
- RED DOT While In Use Weatherproof Cover, 2 Gang, Rectangular (2CKPM-BR)
- HUBBELL Electrical Box Cover, Outlet Box, Metallic (5193-6)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A410R-CAR)
- Red Dot Electrical Box Covers