Shop All Electrical Boxes
Red Dot
Red Dot 3819331 4.565 in. Rectangle Die-Cast Aluminum Duplex Outlet Kit; Silver
Mfr # 3819331
Zoro # G103979651
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Gray
- Size 4.565 Inches x 2.815 Inches x 2 Inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Dot
- MFR # 3819331
- Zoro # G103979651
- UPC # 42269006898
- Country of Origin Unknown
- Category Electrical Boxes
Dimensions
Size | 4.565 Inches x 2.815 Inches x 2 Inches |
Details
Material | Aluminum Alloy |
Color | Gray |
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Height: 4.565 in.
- Material: Die-Cast Aluminum
- Shape: Rectangle
- Color: Silver
- CSA Listed: Yes
- Knockout Size: 1/2 in.
- Width: 2.815 in.
- Capacity: 19 cu. in.
- Weather Resistant: Yes
- Application: Duplex Receptacle
- Depth: 2 in.
- Number of Knockouts: 3
- Box Type: Outlet
- UL Listed: Yes
- Country of Origin: United States
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Copper Battery Cable Lugs 4 Gauge 5/16" Stud Size PK10 (17672PK)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Blue (SHC1035CR)
- HUBBELL 20A Locking Plug 4P 5W 120/208VAC L21-20P BK (HBL2511BK)
- CANTEX Electrical Box, 20 cu in, Switch Box, 1 Gang, PVC (EZ20SNAR)
- RACO Electrical Box, 30.3 cu in, Square Box, Steel, Square (240)
- WHEELOCK WBB-R-1-2T-1-2B Weather-Resistant Back Box - Red (WBB-R-1/2T-1/2B)
- QUICKCABLE Electrical Box, Junction Box, Thermoplastic (670177-2001)
- CARLON Electrical Box, 18 cu in, FSC Box, 1 Gang, PVC (E981FFN-CTN)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-50)
- ABB Electrical Box, 20 cu in, Old Work Box, 1 Gang, PVC (B120R)
- BELL Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, PVC, Rectangular (PSB37550GY)
- Red Dot Electrical Boxes