Shop All Electrical Box Covers
Red Dot
Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate
Mfr # CKPL
Zoro # G807027948
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Length 5-3/16 in
- Width 6-5/32 in
- Depth 4-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dot
- MFR # CKPL
- Zoro # G807027948
- UPC # 42269006812
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 5-3/16 in |
Width | 6-5/32 in |
Depth | 4-11/16 in |
Size | 5-3/16 Inches x 4-11/16 Inches x 6-5/32 Inches |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Polycarbonate |
Application | Accepts GFCI, single, duplex or switch configurations |
Color | Clear |
Standards | UL E11461 |
Product Type | While-In-Use-Weatherproof Covers |
Special Functions | Robust stainless steel hinge pin is ideal for high-traffic areas |
Mounting Type | Keyhole |
Product Name | PLASTIC COVER |
Opening Shape | Rectangular |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22977306)
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 10inHx10inL (F1010GCP)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (SL-15)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9V3A)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPS-BR)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- RED DOT While In Use Weatherproof Cover, 2 Gang, Rectangular (2CKPM-BR)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- RED DOT Weatherproof Cover, 2 Gang, Rectangular, PVC (2CKPM-W)
- WIREMOLD Box Cover Assy, Outdoor, BN, 20A, 4 Plugs (XB814C520BN)
- RACO Electrical Box Cover, 1 Gang, Round, Brass, Duplex Receptacle (6284)
- Red Dot Electrical Box Covers