Shop All Electrical Box Covers
Red Dot
Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic
Mfr # CKPM
Zoro # G807068583
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Length 3-11/32 in
- Width 6-5/32 in
- Depth 4-11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dot
- MFR # CKPM
- Zoro # G807068583
- UPC # 42269006683
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 3-11/32 in |
Width | 6-5/32 in |
Depth | 4-11/16 in |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Material | Non-Metallic |
Application | Accepts GFCI, single, duplex or switch configurations |
Standards | UL E11461 |
Special Functions | Robust stainless steel hinge pin is ideal for high-traffic areas |
Product Type | While-In-Use-Weatherproof Covers |
Product Name | ELECTRICAL PLASTIC BOX COVER |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (GDB-2A)
- PANDUIT Spiral Wrap, 0.75"x100ft, Polyethylene, Bk (T75F-C0)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT (5DRA2)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (CKPL)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- RED DOT Weatherproof Cover, 2 Gang, Rectangular, PVC (2CKPM-W)
- RED DOT While In Use Weatherproof Cover, 2 Gang, Rectangular (2CKPM-BR)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPS-BR)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, Toggle Switch, Raised (11410)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2150S)
- Red Dot Electrical Box Covers