Shop All Electrical Box Covers
Red Dot
Electrical Box Cover, 1 Gang, Round, Aluminum
Mfr # 3822459
Zoro # G404031584
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Depth 1-1/6 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Dot
- MFR # 3822459
- Zoro # G404031584
- UPC # 42269007109
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Depth | 1-1/6 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Round |
Material | Aluminum |
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Shape: Round
- Material: Aluminum
- Number of Gangs: 1 gang
- Application: Wet Locations
- Color: White
- UL Listed: Yes
- Diameter: 4-1/8 in.
- Depth: 1-1/6 in.
- Hub Size: 1/2 inch
- Country of Origin: India
- Weight: 0.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Spring Nut, 1/4"-20 Size, 1/4 in Bolt Size, Steel, Galvanized, Silver, 25 PK (V200 1/4)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 60A, 600V AC, Indicating (TRS60RID)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 2 Pole, 120/240V AC (QOU270)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- RED DOT While In Use Weatherproof Cover, 2 Gang, Rectangular (2CKPM-BR)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Polycarbonate (CKPL)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPM-BR)
- RED DOT Weatherproof Cover, 2 Gang, Rectangular, PVC (2CKPM-W)
- RED DOT Electrical Box Cover, Outlet Box, 1 Gang, Non-Metallic (CKPM)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPS-BR)
- RACO Electrical Box Cover, 1 Gang, Round, Brass, Duplex Receptacle (6284)
- Red Dot Electrical Box Covers