Shop All Power Strips
This Product is Discontinued
Red Dot
Deck Grommet, Non-Metallic Black (Discontinued)
Mfr # DKG
Zoro # G7506913
This Product is Discontinued
Key Features
- Number of Outlets 1
- Amps 20
- Color Black
- Cord Length 1 ft
- Mounting Style Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dot
- MFR # DKG
- Zoro # G7506913
- UPC # 422690067208
- Country of Origin United States
- Category Power Strips
Dimensions
Cord Length | 1 ft |
Length | 8 3/8 in |
Width | 3 1/2 in |
Height | 5 1/8 in |
Length (Straight Wireway) | 8 3/8 in |
Details
Item | Deck Grommet |
Number of Outlets | 1 |
Amps | 20 |
Color | Black |
Mounting Style | Screw |
Power Indicator | No |
Housing Material | Plastic |
NEMA Receptacle Configuration | 5-15R-HG |
Number of Outlet Rows | 1 |
For Use With | Decks and Extension Cords |
Number of Power Switches | 0 |
Includes | (2) Flange Screws, Cord Lock with Screw, Instruction Sheet |
Medical Grade | No |
Application | Home and Office |
Description
Deck Grommet, Application Home and Office, Housing Material Plastic, Cord Length 1 ft, Number of Power Switches 0, Power Indicator No, Number of Outlet Rows 1, Mounting Style Screw, Color Black, Length 8 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.