Shop All Pet Collars
Red Dingo
Red Dingo MC-ZZ-PK-LG Martingale Dog Collar Classic Pink; Large
Mfr # MC-ZZ-PK-LG
Zoro # G103719967
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # MC-ZZ-PK-LG
- Zoro # G103719967
- UPC # 9330725025424
- Country of Origin China
- Category Pet Collars
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Allows for maximum control over the dog without risk of choking, or escape by the dog by backing out.
- Adjustable for perfect fit.
- Soft yet durable webbing.
- Seams-all seams are sewn (not welded) for maximum strength.
- Adjustable Length - 16-24 in.
- Size - Large.
- Pattern - Classic.
- Color - Pink.
- Dimension - 24 x 1 x 0.5 in.
- Item Weight - 0.3 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Fuel Tank Asm (753-06720)
- OREGON Magnum Gatorline Square Trimmer Line, .105" by 90', 1/2Lb Donut (22-905)
- RESCUE RESCUE Fruit Fly Trap 0.68 oz (FFTR2-BB4)
- GROW IT NOW Poly Tube Tree Protectors (GINTree)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- RED DINGO Red Dingo MC-RB-PU-ME Martingale Dog Collar Reflective Purple; Medium (MC-RB-PU-ME)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Red Dingo DC-RB-RE-ME Dog Collar Reflective Red; Medium (DC-RB-RE-ME)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- COASTAL PET 1X22 Double Ply Nylon Collar Black (764540)
- Red Dingo Pet Collars