Shop All Pet Collars
Red Dingo
Red Dingo MC-SE-OR-ME Martingale Dog Collar Design Snake Eyes Orange; Medium
Mfr # MC-SE-OR-ME
Zoro # G103779015
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # MC-SE-OR-ME
- Zoro # G103779015
- UPC # 9330725024571
- Country of Origin China
- Category Pet Collars
Description
These dog collars are made with premium nylon webbing, solid stainless steel D-rings and our trademarked buckle bone side release buckle. Martingale dog collar designs are available in small, medium and large sizes.
Features:- Allows for maximum control over the dog without risk of choking, or escape by the dog by backing out.
- Adjustable for perfect fit.
- Soft yet durable webbing.
- Abrasion resistant ribbon.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- Adjustable Length - 12-16 in.
- Size - Medium.
- Pattern - Snake Eyes.
- Color - Orange.
- Dimension - 18 x 0.75 x 0.5 in.
- Item Weight - 0.09 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Gate Magna-Latch Sidepul (N346-203)
- ANNIN FLAGMAKERS Braided Halyard, 5/16 In.Dia, White (803500)
- MIDLAND METAL Garden Hose Cap, Cap, 34 Nominal, 75 psi, 35 to 100 deg F, Brass, 8 L Chain (30142)
- MTD Handle-Upper Lh (749-05671-0638)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- RED DINGO Red Dingo MC-RB-PU-ME Martingale Dog Collar Reflective Purple; Medium (MC-RB-PU-ME)
- PDQ COLLAR CHOKE CHAIN 28"" (12628)
- HIGH TECH PET Electronic Fence Collar Battery, 2 Pack (B3V8-2P)
- VETONE Saf-T-Clear Collar, 9.25 in. Width , 15.25 in.-20 in.Neck Circumference (654006)
- Red Dingo Pet Collars