Shop All Pet Collars
Red Dingo
Red Dingo MC-RB-GR-SM Martingale Dog Collar Reflective Green; Small
Mfr # MC-RB-GR-SM
Zoro # G803719991
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # MC-RB-GR-SM
- Zoro # G803719991
- UPC # 9330725025523
- Country of Origin China
- Category Pet Collars
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Allows for maximum control over the dog without risk of choking, or escape by the dog by backing out.
- Adjustable for perfect fit. Reflective for safety.
- Seams-all seams are sewn (not welded) for maximum strength.
- Adjustable Length - 8-13 in.
- Size - Small.
- Pattern - Reflective Bones.
- Color - Green.
- Dimension - 13 x 0.5 x 0.5 in.
- Item Weight - 0.06 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO EGO LB5302 POWER+ 56V 100MPH 530CFM Cordless Handheld Blower Kit W/ 2.5Ah Battery & Charger (LB5302)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-30X30)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/8 Inch Male NPT Hose Fitting - Swivel, PK 6 (FGF106-D6)
- MTD Shaft-Steering (738-04537A)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- RED DINGO Red Dingo MC-ZZ-RE-LG Martingale Dog Collar Classic Red; Large (MC-ZZ-RE-LG)
- RED DINGO Red Dingo MC-RB-PU-ME Martingale Dog Collar Reflective Purple; Medium (MC-RB-PU-ME)
- GARMIN PT 10 Additional PRO Dog Collar Blue Blue (010-01209-10)
- Red Dingo Pet Collars