Shop All Pet Collars
Red Dingo
Red Dingo MC-RB-BB-LG Martingale Dog Collar Reflective Black; Large
Mfr # MC-RB-BB-LG
Zoro # G103719950
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Dingo
- MFR # MC-RB-BB-LG
- Zoro # G103719950
- UPC # 9330725025776
- Country of Origin China
- Category Pet Collars
Description
At Red Dingo we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features:- Allows for maximum control over the dog without risk of choking, or escape by the dog by backing out.
- Adjustable for perfect fit.
- Reflective for safety.
- Seams-all seams are sewn (not welded) for maximum strength.
- Adjustable Length - 16-24 in.
- Size - Large.
- Pattern - Reflective Bones.
- Color - Black.
- Dimension - 24 x 1 x 0.5 in.
- Item Weight - 0.3 lbs.
Chemical Type: Di(2-ethylhexyl)phthalate (DEHP)
WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP) which is known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco Hose Barb Port Kit Fitting, 3/8" (5168836)
- GILMOUR HOSE END CAP MALE BRS (805034-1001)
- KOHLER Seal Oil (20 032 08-S)
- THRIFCO PLUMBING 1/2 Inch Barb x 3/4 Inch Female GHT Hose End Swivel (4400350)
- RED DINGO Red Dingo CC-RF-RE-SM Cat Collar Reflective Red (CC-RF-RE-SM)
- RED DINGO Red Dingo DC-ZZ-RE-SM Dog Collar Classic Red; Small (DC-ZZ-RE-SM)
- RED DINGO Martingale Dog Collar Reflective Black, Small (RE437161)
- RED DINGO Red Dingo MC-RB-PU-ME Martingale Dog Collar Reflective Purple; Medium (MC-RB-PU-ME)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- RED DINGO Red Dingo MC-RB-RE-SM Martingale Dog Collar Reflective Red; Small (MC-RB-RE-SM)
- ULTRAHUND Ultrahund Play Glow Collar 3/4" RED 16" (4123-RE-16)
- Red Dingo Pet Collars